Beli krisbow case di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Protector Tool Case Plastic (Kotak Perkakas)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp639.900

  2. Pelican Protector Case with Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    Pelican Protector Case with Foam (Koper Perkakas)
    atribut:
    • Pins Material: Stainless Steel
  3. TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    Mulai

    Rp3.699.900

    TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    atribut:
    • Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
    • Specifications: Cylinder Lock Mounting Possible (Sold Separately)
    • Type: Drip-Proof Type
    • Withstand Load (kg): 50
    • Color: Black
    • Material: Polyethylene
    • Usable Inner Dimension (mm): 512 x 292 x 180
  4. Mitutoyo Standard Scale
    Mulai

    Rp5.099.900

    Mitutoyo Standard Scale
    Deskripsi:
    The high-precision Mitutoyo Low-Expansion Glass Standard Scale is manufactured using the Mitutoyo leading-edge Linear Scale production technology, which ensures high accuracy as a standard for calibrating graduation scales in three dimensions. The low-expansion glass material provides an excellent thermal expansion coefficient for better accuracy, making these scales ideal for calibrating graduated scales.
    atribut:
    • Units: Metric
  5. KRISBOW Container Box (Kontainer Plastik)
    Mulai

    Rp259.900

    KRISBOW Container Box (Kontainer Plastik)
    atribut:
    • Type: Container Box
    • Material: Polypropylene
    • Applications: Store and carry tools
  6. NANUK Waterproof Hard case with Insert Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    NANUK Waterproof Hard case with Insert Foam (Koper Perkakas)
    Deskripsi:
    The waterproof NK-7 shell features two PowerClaw latches to keep everything out. A customizable foam interior prevents your gear from moving around and a lightweight design makes traveling easy. Go anywhere with the 904.
    atribut:
    • Material: Lightweight NK-7 resin
    • Water Resistant (IP67): Yes
  7. TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)
    Mulai

    Rp959.900

    TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)
    atribut:
    • Accessories: Key: two shoulder belt: 1 multi-purpose tool: 1 piece
    • Material: Body: Aluminium Alloy, Core: Polywood, Medium-Sizeddish: Polypropylene (PP), Handle, Corner: ABSresin
    • Color: Silver
  8. Panaro Case Case (With Block Urethane) (Koper Perkakas)
    Mulai

    Rp609.900

    Panaro Case Case (With Block Urethane) (Koper Perkakas)
    Deskripsi:
    Waterproof case with excellent cost performance that is both lightweight and robust! Easy-to-use waterproof case that meets the highest waterproof standard of IP67. The air pressure adjustment valve allows the case to be opened and closed without being affected by changes in air pressure. Lightweight and robust construction. The standard block urethane has a notch, so it can be easily cut out according to the base material to be stored. It conforms to the military standard "STANAG4280" established by the NATO military, and also supports the "RoHS Directive".* "STANAG4280" is not compatible with M001V to M004V.
    atribut:
    • Color: Black
    • Type: Grip type
    • Waterproof: IP67
    • Heat Resistance Temperature (°C): -10 to 80
    • Material: Main Unit; Polypropylene
  9. STANLEY Rolling Tool Box Set (Koper Perkakas Set)
    Mulai

    Rp1.999.900

    STANLEY Rolling Tool Box Set (Koper Perkakas Set)
    Deskripsi:
    Plastic rolling tool box sets consist of multiple storage containers that fit together for transport as a single unit. They have wheels and an extendable handle to pull heavy tools and parts from one location to another. Their bottom container provides a stable base for stacked containers and has a large, deep body to supply ample storage space. Plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.
    atribut:
    • Overall Width (inch): 18 1/2
    • Overall Height (inch): 24 5/16
    • Overall Depth (inch): 11 5/8
    • Includes: (1)Bottom Bin; (1)Middle Organizer; (1)Top Tool Box
    • Total Load Capacity (lbs): 35
    • Interior Dimensions (HxDxW) (inch): 24 x 18 x 11
    • Body Finish: Matte
    • Color: Black
    • Handle Grip Style: Telescopic Handle
    • Lid Style: Latching
    • Load Capacity per Drawer (lbs): 35
    • Material: Plastic
    • Number of Compartments: 3
    • Number of Drawers: 2
    • Number of Trays: 1
    • Number of boxes: 1
    • Total Storage Capacity (cu-in): 4942.9
    • UNSPSC: 24112401
  10. Pelican Air Case (Koper Perkakas)
    Mulai

    Rp13.999.900

    Pelican Air Case (Koper Perkakas)
    Deskripsi:
    Pelican Air CasePelican Air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world, and we're just getting started.With the launch of the Pelican Air line of cases, we're redefining the future of protection with a remarkable union of light and tough.- Automatic Purge Valve - Keeps water and dust out while balancing air pressure- Retractable extension handle- Super-light proprietary HPX2 Polymer- Business card holder- Quiet rolling stainless-steel bearing wheels- Maximum airline check-in size- Learn more about Pelican Air- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Bottom Depth: 7.38inch
    • Total Depth: 9.38inch
    • Latch Purge Body: ABS
    • O-Ring: EPDM
    • Purge Vent: Hi-Flow/Gore-Tex/3micron/Hydrophobic/Non-Woven
    • Min Temperature: -60degree F(-51degree/C)
    • Material: Body; Proprietary Polypropylene Blend
    • Maximum Temperature: 160degree F(71degree/C)
Daftar Harga krisbow case Terbaru October 2026
KRISBOW Protective Case (Koper Perkakas)Rp359.900
TaffGUARD Storage Tool Box with Sponge (Kotak Perkakas)Rp109.900
KRISBOW Koper Anti Air (Box Pengaman)Rp1.199.900
TRUSCO Protector Tool Case Plastic (Kotak Perkakas)Rp639.900
Pelican Protector Case with Foam (Koper Perkakas)Rp1.099.900
TRUSCO Protector Tool Case with Casters (Kotak Perkakas)Rp3.699.900
Mitutoyo Standard ScaleRp5.099.900
KRISBOW Container Box (Kontainer Plastik)Rp259.900
NANUK Waterproof Hard case with Insert Foam (Koper Perkakas)Rp1.099.900
SMRITI Pull Rod Protective Waterproof IP67 Tools Case with Pick and Pluck Foam (Koper Perkakas)Rp459.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)